Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasoline Engine, 35 HP, 1-1/8" Shaft dia.

  • Mfr # 613477-0268-J1

  • Zoro # G3980167


product price: $3,302.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
4 Cycle
HP
31 hp
Shaft Orientation
Horizontal
Shaft Dia. (In.)
1-1/8 in
Shaft Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613477-0268-J1
Zoro #
G3980167
UPC #
047282759547
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
1-1/8 in
Shaft Length (In.)
4 in
Shaft Length
4 in
Shaft Diameter
1 1/8 in

Details

Type
4 Cycle
HP
31 hp
Shaft Orientation
Horizontal
Shaft Configuration
Crankshaft: 1-1/8 x 4-19/64, Tapped 7/16-20, 1/4 Keyway
Item
Gasoline Engine
Muffler
Yes
4 Cycle Engine
Yes
Features
Dura-Bore Cast Iron Cylinder Sleeve
Design
V-Twin
Horsepower
31 hp
Maximum Speed
3,600 RPM
Engine Brand
Briggs and Stratton
Engine Cycle
4-Cycle
Engine Displacement
896 cc
CARB Compliant
CARB Non-Compliant
Engine Series
Vanguard
Start Type
Electric

Description

Gasoline Engine, Engine Series Vanguard, Gross Torque Not Applicable, Horsepower 35 hp, Shaft Orientation Horizontal, Shaft Configuration Crankshaft: 1-1/8 x 4-19/64, Tapped 7/16-20, 1/4 Keyway, Shaft Diameter 1 1/8 in, Shaft Length 4 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand Briggs and Stratton, Engine Displacement 896 cc, Engine Cycle 4-Cycle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.