Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasoline Engine, 4-CYCLE, 1" dia. Shaft

  • Mfr # 44S977-0032-G1

  • Zoro # G6293563


product price: $1,265.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Type
4 cycle
HP
25 hp
Shaft Orientation
Vertical
Shaft Dia. (In.)
1
Shaft Length (In.)
3 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44S977-0032-G1
Zoro #
G6293563
UPC #
047282113608
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
1
Shaft Length (In.)
3 5/32 in
PTO Shaft Length (In.)
3.15 in
Overall Height (In.)
18.0 in
Overall Depth Facing PTO (In.)
19.0 in
Overall Depth (In.)
19.0 in
PTO Shaft Dia. (In.)
1 in
Overall Width (In.)
16.0 in
Overall Depth
19 in
Shaft Diameter
1 in
Shaft Length
3 3/16 in
PTO Shaft Diameter
1 in
Overall Width
16 in
Overall Height
18 in
PTO Shaft Length
3 1/8 in
Overall Depth Facing PTO
19 in

Details

Type
4 cycle
HP
25 hp
Shaft Orientation
Vertical
Maintenance Frequency
Change Oil After 5 Hour Break In Period, and Then After 100 Hour or Annually, Whichever Comes First, Change/Clean Filter and Precleaner Every 25 Hour or Annually, Inspect Muffler and Spark Arrester Every 50 Hour, Replace Air Filter, Spark Plug and Oil Annually
Shaft Configuration
1/4", Drilled 1" x 3 5/32", Keyway, Tapped 7/16"-20
Application
Lawn Care
Includes
DU PTO Bearing, Fuel Pump, Oil Filter
Overall H Facing PTO (In.)
18 in
Muffler
No
Function
General Purpose
Ignition Type
Magnetron Electronic
Features
Cast Iron Cylinder Sleeve for Extended Life
Air Cleaner Type
Dual Clean
Engine RPM
3,300 RPM
4 Cycle Engine
yes
Series
Professional Series
Rotation
CCW
Design
Overhead Valve
PTO Shaft Key (In.)
0.25 in
Overall W Facing PTO (In.)
16 in
Item
Gasoline Engine
Bearings
Plain
Cylinders
2
Starter Type
Electric
Air Filter
Pleated Paper
Recommended Use
Lawn Care
Agency Compliance
CARB/OHV 50 States
RPM
3,300 RPM
Low Oil Shut Down
No
Start
Electric
Engine Series
Professional Series(TM)
Horsepower
25 hp
Engine Brand
Briggs and Stratton
Overall W Facing PTO
16 in
PTO Shaft Key
1/4 in
CARB Compliant
CARB Compliant
Engine Cycle
4-Cycle
Number of Cylinders
2
Maximum Speed
3,300 RPM
Standards
CARB/OHV 50 States
Engine Displacement
724 cc
Overall H Facing PTO
18 in
Start Type
Electric

Description

Gasoline Engine, Engine Series Professional Series(TM), Gross Torque Not Applicable, Horsepower 25 hp, Shaft Orientation Vertical, Shaft Configuration 1/4 In., Drilled 1 In. x 3 5/32 In., Keyway, Tapped 7/16 In.-20, Shaft Diameter 1 in, Shaft Length 3 3/16 in, Start Type Electric, Maximum Speed 3,300 RPM, Muffler No, CARB Compliant CARB Compliant, Engine Brand Briggs and Stratton, Engine Displacement 724 cc, Engine Cycle 4-Cycle, Overall Depth 19 in, Overall Depth Facing PTO 19 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.