Zoro Homepage

Gasoline Engine, 5.5 lb./ft., Gross Torque

  • Mfr # 83152-1049-F1BS

  • Zoro # G9178741


product price: $874.99
/ea
Free Shipping & Returns

Key Features

Shaft Height (In.)
4.17 in
PTO Shaft Key (In.)
Y
RPM
3,600 RPM
Shaft Orientation
Horizontal
Fuel Tank Capacity (Qt.)
2 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83152-1049-F1BS
Zoro #
G9178741
UPC #
024847867077
Country of Origin
China

Dimensions

Shaft Height (In.)
4.17 in
Overall Depth (In.)
11 in
Overall Height (In.)
12.6 in
Shaft Dia. (In.)
3/4
PTO Shaft Length (In.)
2.421 in
Overall Depth Facing PTO (In.)
6.89 in
PTO Shaft Dia. (In.)
0.75 in
Overall Width (In.)
13.53 in
Shaft Length (In.)
1 13/16 in
PTO Shaft Height (In.)
4.17 in
Overall Height
12 5/8 in
Overall Width
13 1/2 in
Overall Depth Facing PTO
6 7/8 in
Overall Depth
11 in
Shaft Diameter
3/4 in
Shaft Length
1 13/16 in
PTO Shaft Length
2 7/16 in
PTO Shaft Diameter
3/4 in
Shaft Height
4 3/16 in
PTO Shaft Height
4 3/16 in

Description

Gasoline Engine, Engine Series XR Professional Series, Gross Torque 5.5 lb-ft, Horsepower 3.5 hp, Shaft Orientation Horizontal, Shaft Configuration 3/4 In. Dia, 6 to 1 Gear Reduction CCW Rotation, Keyway, Shaft Diameter 3/4 in, Shaft Length 1 13/16 in, Start Type Recoil, Maximum Speed 3,300 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Briggs and Stratton, Engine Displacement 127 cc, Fuel Tank Capacity 2 qt, Engine Cycle 4-Cycle, Overall Depth 11 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.