This item is Discontinued.

Briggs & Stratton Gasoline Engine, 6.5 HP, Gear Reduction 13L352-0049-F8

Gasoline Engine, 6.5 HP, Gear Reduction (Discontinued)

  • Mfr # 13L352-0049-F8
  • Zoro # G5928851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13L352-0049-F8
Zoro #
G5928851
UPC #
024847169058
Country of Origin
China

Dimensions

Shaft Dia. (In.)
3/4
Shaft Length (In.)
1-13/16
Overall Width (In.)
15.2
Overall Height (In.)
14.3
PTO Shaft Dia. (In.)
0.75
PTO Shaft Length (In.)
2.12
Overall Depth (In.)
13.8
PTO Shaft Height (In.)
4.17
Overall Depth Facing PTO (In.)
13.8
Shaft Height (In.)
4.17

Details

HP
6.5
Shaft Orientation
Horizontal
Fuel Tank Capacity (Qt.)
3.3
Series
Vanguard Horizontal
Air Filter
797033
4 Cycle Engine
yes
Recommended Use
Commercial
Low Oil Shut Down
Y
Start
Recoil
Gear Box
6to1
Application
Cement Equip, Pump jacks, Tar buckets and more
Air Cleaner Type
Dual Paper &Foam
Muffler
Y
Maintenance Frequency
50 Hours or as needed
Features
OHV, Low Oil Shut down, 6-1 gear reduction, Transport guard 3 year warranty
Ignition Type
Magnetron
PTO Shaft Key (In.)
1/4
Item
Gasoline Engine
Shaft Configuration
Gear Reduction 6:1, 1/4" Keyway
Engine RPM
3600
Overall W Facing PTO (In.)
15.2
RPM
3600
Starter Type
Recoil
Cylinders
1
Overall H Facing PTO (In.)
15.02
Rotation
CCW
Bearings
Dual Ball Brg
Shaft Key (In.)
1/4

Description

Gasoline Engine, Shaft Orientation Horizontal, Shaft Configuration Gear Reduction 6:1, 1/4 In. Keyway, Muffler Y

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.