This item is Discontinued.

Briggs & Stratton Gasoline Engine, 7.2 lb.-ft. Gross Torque 104M02-0020-F1

Gasoline Engine, 7.2 lb.-ft. Gross Torque (Discontinued)

  • Mfr # 104M02-0020-F1
  • Zoro # G7718265
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104M02-0020-F1
Zoro #
G7718265
UPC #
024847939033
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
1
Shaft Length (In.)
3-5/32
Overall Height (In.)
9-31/33
PTO Shaft Length (In.)
3-5/17
Overall Width (In.)
12-3/16
PTO Shaft Dia. (In.)
0.98
Shaft Height (In.)
3-5/32
Overall Depth (In.)
13-25/65

Details

Type
4 cycle
Gross Torque
7.3 lb-ft
Shaft Orientation
Vertical
Fuel Tank Capacity (Qt.)
1.5
Starter Type
Recoil
Application
General Purpose
Muffler
Yes
Low Oil Shut Down
No
Ignition Type
Electronic
Agency Compliance
SAE J1940
Design
Overhead Valve
Series
725exi
Includes
Muffler, Gas Tank and Rewind Starter
Shaft Key (In.)
1/4
Bearings
Plain
Shaft Configuration
2WK, Keyway, Tapped 3/8-24
Gear Box
No
Function
Repower
Item
Gasoline Engine
Rotation
CCW
Cylinders
1
Recommended Use
General Purpose
4 Cycle Engine
yes
Maintenance Frequency
Change Oil At 5 hr., Then Once Every 25 hr. or Seasonally, Whichever Comes First, Change Air Filter At 25 hr. or Seasonally
RPM
3200
Features
Ready Start System, Large Rewind Starter for Easy Starts, Maintenance Free Electronic Ignition for Quick Starts, Mechanical Compression Release, Torque Control for Additional Power, One Start Float Carburetor, (2) yr. Consumer Warranty
Air Filter
Pleated Paper
Engine RPM
3200
Air Cleaner Type
Pleated Paper
Start
Recoil

Description

Gasoline Engine, Gross Torque 7.3 lb-ft, Shaft Orientation Vertical, Shaft Configuration 2WK, Keyway, Tapped 3/8-24, Muffler Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.