Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Duty 1800 psi 1.2 gpm Water Electric Pressure Washer

  • Mfr # 20680

  • Zoro # G0856035


product price: $185.83
/ea
Free Shipping & Returns

Key Features

Pressure Washer Duty Rating
Light Duty
Operating Pressure
1800 psi
Power Type
Electric
Pressure Washer Flow Rate
1.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20680
Zoro #
G0856035
UPC #
-
Country of Origin
Viet Nam

Details

Pressure Washer Duty Rating
Light Duty
Operating Pressure
1800 psi
Item
Pressure Washer,Electric,1800 psi,1.2 gpm
Power Type
Electric
Pressure Washer Flow Rate
1.2 gpm

Description

Pressure Washer,Electric,1800 psi,1.2 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.