Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Briggs & Stratton Pressure Washer, 2200 psi, 39-1/2" H 20769

Pressure Washer, 2200 psi, 39-1/2" H (Discontinued)

  • Mfr # 20769
  • Zoro # G4351395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20769
Zoro #
G4351395
UPC #
011675207694
Country of Origin
United States

Dimensions

Length
24 1/2 in
Width
18 1/4 in
Height
39 1/2 in
Hose Dimensions
3/8 in x 25 ft
Overall Width
18 1/4 in
Overall Height
39 1/2 in
Overall Length
24 1/2 in
Hose Diameter
3/8 in
Hose Length
25 ft

Details

Starter Type
Recoil
Warranty
3 yr Frame, 2 yr Engine
Standards
PWMA
Usable Hours per Week
40
Duty Rating
Light Duty
Power Type
Gas
Includes
Carriage Bolts, High Pressure Hose, Oil Bottle, Plastic Knobs, Quick Connect Wand, Spray Gun, Spray Tips
Item
Gas-Powered Pressure Washer
Burner Fuel
Gasoline
Pump Drive
Direct
Pump Type
Axial
Operating Pressure
2,200 psi
Engine Displacement
140 cc
Net Weight
41 lb
Detergent Injection System
Yes
Water Output Temp.
Cold
Flow Rate
1.9 gpm
Engine Brand
Briggs and Stratton
Gross Torque
5.5 lb-ft
Pressure Washer Flow Rate
1.9 gpm
Piston Material
Aluminum
Pressure Washer Water Type
Cold
Pressure Washer Flow Rate Range
0 to 1.9 gpm
Water Type
Cold
Weight
41 lb
Operating Pressure - Maximum
2,200 psi
Style
Cart
Power Source
Gas-Powered

Description

Gas-Powered Pressure Washer, Light Duty (0 to1999 psi), 2,200 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 1.9 gpm, Engine Brand Briggs and Stratton, Starter Type Recoil, Engine Displacement 140 cc, Gross Torque 5.5 lb-ft, Detergent Injection System Yes, Pump Type Axial, Pump Drive Direct, Piston Material Aluminum, Usable Hours per Week 40, Hose Dimensions 3/8 in x 25 ft, Burner Fuel Gasoline, Water Output Temp. Cold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.