Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Engine, 16 hp, 4-Cycle

  • Mfr # 305447-0615-F1

  • Zoro # G115946863


product price: $2,229.99
/ea
Free Shipping & Returns

Key Features

Standards
SAE J1940
Engine Series
Vanguard
Horsepower
16 hp
Maximum Speed
3,600 RPM
Design
V-Twin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305447-0615-F1
Zoro #
G115946863
UPC #
047282812600
Country of Origin
United States

Dimensions

Overall Width
15 15/16 in
Overall Depth
12 7/16 in
Overall Height
17 1/4 in
Shaft Length
4 in
Shaft Diameter
1 in

Details

Standards
SAE J1940
Engine Series
Vanguard
Horsepower
16 hp
Maximum Speed
3,600 RPM
Design
V-Twin
Engine Cycle
4-Cycle
Shaft Orientation
Horizontal
Features
Advanced Debris Management, Dura-Bore Cast Iron Cylinder Sleeve, Full Pressure Lubrication with Spin-On Oil Filter
Engine Brand
Briggs and Stratton
Shaft Configuration
Drilled and Tapped 3/8-24, Keyway 1/4-SQ
Number of Cylinders
1
Muffler
Yes
Engine Displacement
479 cc
Item
Small Vehicle Engine
CARB Compliant
CARB Non-Compliant
Start Type
Electric

Description

Small Engine, Engine Series Vanguard, Gross Torque Not Applicable, Horsepower 16 hp, Shaft Orientation Horizontal, Shaft Configuration Drilled and Tapped 3/8-24, Keyway 1/4-SQ, Shaft Diameter 1 in, Shaft Length 4 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand Briggs and Stratton, Engine Displacement 479 cc, Fuel Tank Capacity Not Applicable, Engine Cycle 4-Cycle, Net Torque Not Applicable, Overall Depth 12 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.