Zoro Homepage

Small Engine, 4-Cycle, 163 cc

  • Mfr # 104M02-0183-F1

  • Zoro # G015946833


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Features
Mechanical Governor
Air Cleaner Type
Dual Sealing
Overall Width
10 3/16 in
Shaft Orientation
Vertical
Overall Depth
13 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104M02-0183-F1
Zoro #
G015946833
UPC #
047282131442
Country of Origin
United States

Dimensions

Overall Width
10 3/16 in
Overall Depth
13 3/8 in
Overall Height
252 13/16 in
Shaft Diameter
7/8 in
Shaft Length
3 3/16 in

Details

Features
Mechanical Governor
Air Cleaner Type
Dual Sealing
Shaft Orientation
Vertical
Design
Vertical Shaft
Standards
SAE J1940
Gross Torque
7.25 lb-ft
Engine Displacement
163 cc
Item
Small Vehicle Engine
Shaft Configuration
Drilled and Tapped 3/8-24, Keyway 2 #505 WK, 3/16 SQ
Engine Series
Exi
Engine Brand
Briggs and Stratton
Muffler
Yes
Maximum Speed
3,000 RPM
Engine Cycle
4-Cycle
CARB Compliant
CARB Non-Compliant
Start Type
Recoil

Description

Small Engine, Engine Series Exi, Gross Torque 7.25 lb-ft, Horsepower Not Applicable, Shaft Orientation Vertical, Shaft Configuration Drilled and Tapped 3/8-24, Keyway 2 #505 WK, 3/16 SQ, Shaft Diameter 7/8 in, Shaft Length 3 3/16 in, Start Type Recoil, Maximum Speed 3,000 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand Briggs and Stratton, Engine Displacement 163 cc, Fuel Tank Capacity Not Applicable, Engine Cycle 4-Cycle, Net Torque Not Applicable, Overall Depth 13 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.