Zoro Homepage

Small Engine, 4-Cycle, 163 cc

  • Mfr # 104M02-0196-F1

  • Zoro # G015946789


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Briggs and Stratton
Overall Depth
13 3/8 in
Overall Height
252 13/16 in
Engine Series
Exi
Shaft Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104M02-0196-F1
Zoro #
G015946789
UPC #
047282259375
Country of Origin
United States

Dimensions

Overall Depth
13 3/8 in
Overall Height
252 13/16 in
Overall Width
10 3/16 in
Shaft Diameter
25 mm
Shaft Length
3 3/16 in

Details

Engine Brand
Briggs and Stratton
Engine Series
Exi
Shaft Orientation
Vertical
Features
Dual Sealing Air Cleaner, Readystart(R) Starting System
Standards
SAE J1940
Design
Vertical Shaft
Item
Small Vehicle Engine
Shaft Configuration
Drilled and Tapped 3/8-24, Keyway 2 #605 WK 1/4-SQ
Air Cleaner Type
Dual Sealing
Maximum Speed
3,000 RPM
Gross Torque
7.25 lb-ft
Muffler
Yes
Engine Displacement
163 cc
Engine Cycle
4-Cycle
Start Type
Recoil
CARB Compliant
CARB Non-Compliant

Description

Small Engine, Engine Series Exi, Gross Torque 7.25 lb-ft, Horsepower Not Applicable, Shaft Orientation Vertical, Shaft Configuration Drilled and Tapped 3/8-24, Keyway 2 #605 WK 1/4-SQ, Shaft Diameter 25 mm, Shaft Length 3 3/16 in, Start Type Recoil, Maximum Speed 3,000 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand Briggs and Stratton, Engine Displacement 163 cc, Fuel Tank Capacity Not Applicable, Engine Cycle 4-Cycle, Net Torque Not Applicable, Overall Depth 13 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.