Zoro Homepage

Small Engine, 4-Cycle, 223 cc

  • Mfr # 14D932-0110-F1

  • Zoro # G415946891


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Design
Overhead Valve
Engine Brand
Briggs and Stratton
Shaft Orientation
Vertical
Muffler
Yes
Gross Torque
10 lb-ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14D932-0110-F1
Zoro #
G415946891
UPC #
047282124239
Country of Origin
United States

Dimensions

Shaft Diameter
25 mm
Shaft Length
3 1/8 in

Details

Design
Overhead Valve
Engine Brand
Briggs and Stratton
Shaft Orientation
Vertical
Muffler
Yes
Gross Torque
10 lb-ft
Features
Dual-Sealing Commercial-Grade Air Management System, Overhead Valve (OHV) Engine Design, Readystart(R) Engine Starting System, Super Lo-Tone(TM) Engine Muffler
Engine Series
Professional
Recommended Use
Power Riding Tractors and Large Walk Behinds
Engine Cycle
4-Cycle
Engine Displacement
223 cc
Air Cleaner Type
Dual Sealing
Shaft Configuration
Drilled and Tapped 7/16-20, Keyway 3/16-SQ
Includes
Fuel Tank, Muffler
Item
Small Vehicle Engine
Number of Cylinders
1
Start Type
Recoil
CARB Compliant
CARB Non-Compliant

Description

Small Engine, Engine Series Professional, Gross Torque 10 lb-ft, Horsepower Not Applicable, Shaft Orientation Vertical, Shaft Configuration Drilled and Tapped 7/16-20, Keyway 3/16-SQ, Shaft Diameter 25 mm, Shaft Length 3 1/8 in, Start Type Recoil, Maximum Speed Not Applicable, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand Briggs and Stratton, Engine Displacement 223 cc, Fuel Tank Capacity Not Applicable, Engine Cycle 4-Cycle, Net Torque Not Applicable, Overall Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.