Zoro Homepage

Max Odor Eliminator, Cool & Clean Scented, 4 fl oz

  • Mfr # 900439

  • Zoro # G715140180


product price: $11.99
/ea

Key Features

Color
Blue
Height
2.2 in
Width
2.8 in
Length
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900439
Zoro #
G715140180
UPC #
-
Country of Origin
China

Dimensions

Height
2.2 in
Width
2.8 in
Length
5.3 in

Details

Color
Blue

Description

Air freshener features a Cool and Clean scent to lift your spirits and fill the air with a fresh fragrance every day. Its premium fragrance with essential oils is made without any phthalates, triclosan or BHT. Plus, the elegant diffuser adds a stylish touch to brighten any personal space. Air freshener is perfect for kitchens, offices, bedrooms, bathrooms, entryways and more.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.