Shop TIMEMIST

Premium Metered Air Freshener Refill, Baby Powder, 5.3oz Aerosol, PK12

  • Mfr # 332512TMCT

  • Zoro # G5217875


product price:  $96.66
/pk 12, $8.06/ea

Key Features

Refill Type
Aerosol Spray
Cleaner Form
Liquid
Cleaner Container Size
5.3 oz
Cleaner Container Type
Aerosol Spray
Size
5.3 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
332512TMCT
Zoro #
G5217875
UPC #
10043725251200
Country of Origin
United States

Dimensions

Cleaner Container Size
5.3 oz
Size
5.3 oz

Details

Item
Air Fresheners/Odor Eliminators
Fragrance
Baby Powder
Refill Type
Aerosol Spray
Cleaner Form
Liquid
Cleaner Container Type
Aerosol Spray
Net Weight
6.624 lbs
Application
Odor Control
Biodegradable
No

Description

TimeMist® Premium Metered Air Freshener Refill, Baby Powder, 5.3 oz Aerosol, 12/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.