This item is Discontinued.

Bright Air Super Odor Eliminator, Cool and Clean, Blue, 14 oz Jar 900090

Super Odor Eliminator, Cool and Clean, Blue, 14 oz Jar (Discontinued)

  • Mfr # 900090
  • Zoro # G804417766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900090
Zoro #
G804417766
UPC #
893484000884
Country of Origin
United States

Dimensions

Cleaner Container Size
14 oz

Details

Type
Jar
Fragrance
Cool & Clean
Color
Blue
Cleaner Form
Gel
Application
Odor Control
Item
Air Fresheners/Odor Eliminators
Net Weight
1 lbs

Description

Transform your everyday odor problems into a pleasant fragrance experience. Freshens any space with a clean scent while effectively eliminating unwelcome odors. Safe to use around the office and any other areas you want to keep fresh. Infused with natural oils. Freshens for up to 60 days.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.