Zoro Homepage

Super Odor Eliminator, Linen & Spring Breeze Scented, 14 fl oz

  • Mfr # 901046

  • Zoro # G715140302


product price: $8.65
/ea

Key Features

Color
Blue
Length
3.81 in
Height
3.75 in
Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901046
Zoro #
G715140302
UPC #
-
Country of Origin
United States

Dimensions

Length
3.81 in
Height
3.75 in
Width
3.75 in

Details

Color
Blue

Description

Give yourself a breath of fresh air with Super Odor Eliminator to help continuously remove unwanted odors and leave a clean, refreshing scent of just-washed laundry on a warm and breezy Spring morning. Formulated with a cruelty-free, plant-based gel and fragrances with natural essential oils, it effectively helps eliminate odors in medium-size spaces while providing a fresh fragrance experience. Simply set it anywhere in the home or office. The container's venting lid provides freshness for up to 90 days, requiring no plugs or batteries.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.