Champion Sprayon dry air fresheners net 10 oz. Cinnamon Stick., 12PK
- Mfr # 5362
- Zoro # G914542662
product price:
$
77.15
/pk of 12, $6.43/ea
Key Features
Height
10.4 in
Width
8.5 in
Length
11.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5362
- Zoro #
- G914542662
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.4 in
- Width
- 8.5 in
- Length
- 11.2 in
Description
- •Chase Products Champion Sprayon® dry air fresheners net 10 oz. Cinnamon Stick. Case 12 Cans.
- •Ordenone completely eliminates unpleasant odors
- •Effective against smoke and cooking odors
- •Long-lasting formula
- •Deodorizes without fallout
- •dry air fresheners contain Ordenone
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.