Zoro Homepage

Carriage Bolt, Square Neck, Steel, Zinc Plated

  • Mfr # 489078

  • Zoro # G502568760


product price: $61.99
/ea
Sold in multiples of 2 for $123.98

Key Features

Material
Steel
Finish
Zinc Plated
Neck Type
Square
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489078
Zoro #
G502568760
UPC #
82893417806
Country of Origin
United States

Details

Material
Steel
Finish
Zinc Plated
Neck Type
Square
Item
Carriage Bolt
System of Measurement
Inch

Description

ROUND HEAD CARRIAGE BOLTS FEATURE WIDE ROUND HEADS WITHOUT SCREWDRIVER SLOTS TO FASTEN SOFT WOOD, PLASTIC AND METALS WITHOUT PULL-THROUGH. FASTENERS ARE MADE OF STEEL FOR LONG LASTING RELIABILITY AND STRENGTH. FEATURES SQUARE NECKS THAT GRIP SUBSTRATE TO PREVENT THE BOLT FROM TURNING AS NUTS ARE TIGHTENED. DESIGNED FOR USE IN PRE-DRILLED HOLES WITH FASTENER NUTS AND CAN BE TIGHTENED BY HAND, WRENCH OR INDUSTRIAL-STRENGTH PNEUMATIC TOOLS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.