Fender Washer, , Steel Zinc Trivalent Finish

  • Mfr # 740086

  • Zoro # G702595504


product price: $13.69
/ea
Sold in multiples of 3 for $41.07

Key Features

Material
Steel
Finish
Zinc Trivalent
Outside Diameter
18mm
Minimum Thickness
1.60 mm
Washer Standards
DIN 9021B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740086
Zoro #
G702595504
UPC #
662403226137
Country of Origin
China

Dimensions

Outside Diameter
18mm
Minimum Thickness
1.60 mm
Inside Diameter
6mm

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Trivalent
Washer Standards
DIN 9021B
System of Measurement
Metric

Description

FENDER WASHERS ARE DESIGNED FOR USE IN AUTO BODY REPAIR, SHEET METAL WORK, PLUMBING, AND ELECTRICAL APPLICATIONS REQUIRING A LARGE DIAMETER FOR SURFACE LOAD REDUCTION. HARDWARE IS CONSTRUCTED OF HIGH QUALITY STEEL FOR LONG LASTING DURABILITY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.