Zoro Homepage

Flange Nut, 3/8"-16, Steel, Zinc Plated

  • Mfr # 857260

  • Zoro # G902574712


product price: $27.69
/ea
Sold in multiples of 3 for $83.07

Key Features

Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857260
Zoro #
G902574712
UPC #
82893333045
Country of Origin
United States

Dimensions

Thread Size
3/8"-16

Details

Item
Flange Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand

Description

FLANGE NUTS HAVE A WASHERED BASE IN ORDER TO ENSURE FASTENERS REMAIN FIRMLY SECURE. THE WASHERED BASE HELPS TO SPREAD PRESSURE TO A LARGER SURFACE AREA, ENSURING A SECURE FIT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.