
Flat Washer, For Screw Size 5/16" , Stainless Steel
Mfr # 390100
Zoro # G302595782
product price: $20.65
/eaSold in multiples of 7 for $144.55
Key Features
Material
Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
390100
Zoro #
G302595782
UPC #
82893577647
Country of Origin
United States
Dimensions
For Screw Size
5/16"
Details
Item
Flat Washer
Material
Stainless Steel
System of Measurement
Inch
Description
USED IN APPLICATIONS WITH NUTS AND BOLTS. THE FLAT WASHER PROVIDES A GREATER BEARING SURFACE WHICH HELPS PREVENT A NUT OR BOLT HEAD FROM TEARING THROUGH THE MATERIAL. FLAT WASHERS ARE COMMONLY USED IN DECKS AND FENCE BUILDING.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.