Zoro Homepage

Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish

  • Mfr # 370021

  • Zoro # G002568703


product price: $18.79
/ea
Sold in multiples of 6 for $112.74

Key Features

Material
Steel
Finish
Zinc Plated
Standards
DIN 125A
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370021
Zoro #
G002568703
UPC #
82893577036
Country of Origin
United States

Dimensions

For Screw Size
M6

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125A
System of Measurement
Metric

Description

USED IN APPLICATIONS WITH NUTS AND BOLTS. THE FLAT WASHER PROVIDES A GREATER BEARING SURFACE WHICH HELPS PREVENT A NUT OR BOLT HEAD FROM TEARING THROUGH THE MATERIAL. FLAT WASHERS ARE COMMONLY USED IN DECKS AND FENCE BUILDING.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.