Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L
- Mfr # 847088
- Zoro # G202539435
product price:Â
$
56.65
/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847088
- Zoro #
- G202539435
- UPC #
- 82893405605
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 2-1/4 in
Description
HEX HEAD CAP SCREWS HAVE A HEXAGONAL HEAD AND ARE UNIFORMALLY THREADED FOR USE WITH A CORRESPONDING THREADED NUT OR INTO A THREADED TAPPED HOLE. MAINLY USED IN REPAIR OR CONSTRUCTION PROJECTS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.