Grade A307, 3/8"-16 Hex Head Tap Bolt, Zinc Plated Steel, 1-1/4 in L

  • Mfr # 500096

  • Zoro # G702539591


product price:  $33.29
/ea

Key Features

External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500096
Zoro #
G702539591
UPC #
82893655970
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt

Description

HEX TAP BOLTS ARE DURABLY CONSTRUCTED OF HIGH QUALITY STEEL FOR LONG LASTING STRENGTH AND RELIABILITY. FASTENERS ARE DESIGNED TO BE DRIVEN BY A WRENCH OR PNEUMATIC TOOLS FOR EASE OF INSTALLATION.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.