Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 250 PK

  • Mfr # 349010

  • Zoro # G708610584


product price:  $35.99
/pk 250, $0.14/ea
Sold in multiples of 6 for $215.94

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
349010
Zoro #
G708610584
UPC #
82893576213
Country of Origin
China

Dimensions

For Screw Size
1/2 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated

Description

Split Lock Washer - 1/2 - Steel - Zinc - Pkg of 250 - Brighton-Best 349010

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.