
Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish
Mfr # 349006
Zoro # G702572918
product price: $35.55
/eaKey Features
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
349006
Zoro #
G702572918
UPC #
82893576176
Country of Origin
United States
Dimensions
For Screw Size
1/4 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
SPLIT LOCK WASHERS PROVIDE GREATER BOLT TENSION AND HARDENED BEARING SURFACES TO CREATE MORE UNIFORM TORQUE CONTROL TO RESIST BOLT LOOSENING FROM VIBRATION AND CORROSION.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.