Zoro Homepage

Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel

  • Mfr # 754060

  • Zoro # G402572836


product price: $27.39
/ea
Sold in multiples of 3 for $82.17

Key Features

Material
18-8 Stainless Steel
For Screw Size
3/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
754060
Zoro #
G402572836
UPC #
82893069937
Country of Origin
United States

Dimensions

For Screw Size
3/8 in

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
System of Measurement
Inch

Description

SPLIT LOCK WASHERS PROVIDE GREATER BOLT TENSION AND HARDENED BEARING SURFACES TO CREATE MORE UNIFORM TORQUE CONTROL TO RESIST BOLT LOOSENING FROM VIBRATION AND CORROSION.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.