Zoro Homepage

Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK

  • Mfr # 013018

  • Zoro # G008595888


product price: $14.79
/pk 100, $0.15/ea
Sold in multiples of 5 for $73.95

Key Features

Material
Steel
Finish
Plain
For Screw Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013018
Zoro #
G008595888
UPC #
82893603537
Country of Origin
China

Dimensions

For Screw Size
3/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain

Description

Split Lock Washer - 3/8 - Medium Carbon Steel - Plain - Pkg of 100 - Brighton-Best 013018

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.