Zoro Homepage

LED 52 in. Indoor Ceiling Fan with LED Light Kit

  • Mfr # BR1629862

  • Zoro # G703686331


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR1629862
Zoro #
G703686331
UPC #
752516191542
Country of Origin
China

Description

is a worldwide leader of lighting solutions designed for both the residential and commercial indoor and outdoor applications. We offer a wide range of long life energy efficient light bulbs, customizable lighting fixtures and a large collection of ceiling. Our products are engineered and tested to meet or exceed high-quality standards for homes, offices and commercial applications around the world.

Add a touch of traditional sophistication to your home with the Carolina LED indoor fan. In addition to its stylish good looks, this fan features a light kit with energy-saving LED bulbs that provide bright illumination. Long-lasting LED light bulbs provide energy and cost savings, and eliminate the need to change bulbs in hard-to-reach ceiling fans.

The light kit is adorned with amber alabaster glass and oil rubbed bronze details that match the rich finish of this ceiling fan. Beautiful wood finish blades add warmth. Choose applewood or cherry color. Add graceful style and year-round comfort to any space. The fan's hugger mount style is perfect for large rooms with low ceilings.

Features
  • Add comfort to your home with the traditionally inspired Carolina LED hugger ceiling fan
  • Energy-efficient ceiling fan features an oil rubbed bronze finish with reversible applewood and cherry blades
  • Light kit with amber alabaster glass includes two medium-base 8-watt T7 LED light bulbs that provide energy and cost-saving benefits
  • Brightness equivalent to two 60-watt incandescent bulbs only 16-watts of energy
Specifications
  • Power: 52 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.