Shop BRILLO
See all product information
Create Account
Toilet Bowl Cleaner, 24 fl oz, Liquid, Fresh
- Mfr # 32424
- Zoro # G721870699
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Surfaces for Use On
Toilets
Series
No Series
Container Size
24 fl oz
Cleaner Form
Liquid
Fragrance
Fresh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32424
- Zoro #
- G721870699
- UPC #
- 70881324243
- Country of Origin
- United States
Dimensions
- Container Size
- 24 fl oz
Details
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Series
- No Series
- Cleaner Form
- Liquid
- Fragrance
- Fresh
- Color
- Blue
- Application
- Bowl Cleaner, Deodorizer, Lime & Scale Remover
- Primary Chemical
- Hydrochloric Acid
Description
This extra-strength toilet bowl cleaner removes even the toughest hard water stains mineral deposits lime scale and rust in your toilet. The thick blue liquid formula clings to the bowl and its 14.5% hydrochloric acid delivers a powerful clean. Cleans tough hard water rings and rust stains and deodorizes with a fresh clean scent. Safe for septic tanks and pipes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.