Booster Acid Extra Strong - 1 Liter. Water-Based Descaling Cleaner Designed for Quartz Material.
- Mfr # TBAcid
- Zoro # G123391907
product price:Â
$
26.79
/ea
Key Features
Cleaner Container Size
1 Liter
For Use With
Quartz
Color
Pink Or Yellow
Item - Metal Polish and Stone Care
Tenax Booster Acid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBAcid
- Zoro #
- G123391907
- UPC #
- -
- Country of Origin
- Italy
- For Use With
- Quartz
- Color
- Pink Or Yellow
- Item - Metal Polish and Stone Care
- Tenax Booster Acid
Dimensions
- Cleaner Container Size
- 1 Liter
Description
Tenax Cement Remover Acid Descaling Detergent (Now Booster Acid) Tenax Cement Remover is a water-based descaling detergent that removes dirt such as joint residues, rust, traces of wall painting, mineral deposits. Excellent degreaser. Product Details: Pleasantly scented Does not contain hydrochloric acid Does not attack cement joints Does not emit corrosive fumes for metals Concentrated, to be diluted with water Ideal for indoor and outdoor use General Purpose Cleaning Cement Remover can be used as a high-powered cleaner on a variety of materials, as long as they are acid resistant. When it is diluted to the proper strength, it can be used to clean dirt and residue from the following surfaces: Acid resistant stones Cement Clinker Cotto Glazed ceramics Cement* *Cements: Always work with the surface saturated with water. Carefully consider the product concentration and contact times for the porosity of the cement and limestone layer to be removed. Instructions Before Use: Remove excess loose dirt.Protect anything that may be damaged by acid splashes.If the surface is very absorbent, it should be well moistened with water before starting work. Instructions For use: Apply the diluted product on the surface using a brush or sponge. Leave on for recommended time (at least 2-3 minutes) depending on the type of dirt to be removed; after a maximum of 30 minutes rinse with water. In case of very stubborn dirt repeat the treatment in the same manner. The product can be applied using a cleaning machine (single-brush or scrubber) Cement Remover Water Mix Ratios: Stainless steel and ceramic: solution 1-3% (10/30 grams per liter of water) Terracotta and Klinker: 3-6% solution (30/60 grams per liter of water) Caution: Do not use in combination with detergents containing hypochlorite. Do not use on marble and other acid sensitive surfaces, may cause corrosion and irreversible opacity. When a surface is treated for the first time, we suggest testing the product on a small hidden area. Safety Rules: Read the information on the safety data sheet and the instructions on the package/can before use. Warnings: Keep out of the reach of children. Avoid contact with the eyes and skin. Do not mix with other substances. Shelf Life: The product will last at least 12 months in normal condition, kept away from heat, humidity and sunlight. Close the package after usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.