This item is Discontinued.

Briney Tooling System Collet Chuck, DA100 Series, 3.000in. Proj. V40DA-100-300

Collet Chuck, DA100 Series, 3.000in. Proj. (Discontinued)

  • Mfr # V40DA-100-300
  • Zoro # G0025186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V40DA-100-300
Zoro #
G0025186
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Nut Dia.
1.400 in
Bore Depth
3.00 in
Dimension Type
CAT40

Details

Item
Collet Chuck
Collet Series
DA100
For Use With
DA100 Collects
Coolant Through
Yes
Pre-Balanced
No
Material
Steel
Projection
3.000 in
Balanceable
No
Min. Collet Capacity
0.0470 in
Max. Collet Capacity
0.562 in
Coolant Fed
Coolant Through

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.562 in, Projection 3.000 in, DA100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.