Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Padlock, Brass, 30mm Resettable

  • Mfr # 171-30051

  • Zoro # G4638959


product price: $17.39
/ea

Key Features

High Security
No
Key Type
Side
Shackle Material
Steel
Shackle Dia.
1.13 in
For Use With
Small lockers, bags, chains, storage cases and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171-30051
Zoro #
G4638959
UPC #
039208992794
Country of Origin
China

Dimensions

Shackle Dia.
1.13 in
Height
6.38 in
Depth
0.75 in
Width
3.25 in
Overall Height
6.38 in
Overall Width
3.25 in

Details

High Security
No
Key Type
Side
Shackle Material
Steel
For Use With
Small lockers, bags, chains, storage cases and more
Material
Brass
Color
Brass
Number of Pins
Yes
Application
Standard Security Applications, Construction
Includes
Combination Padlock
Weight
0.36 lbs.
Features
Resettable Combination

Description

Brink’s Resettable Padlock features a 30mm solid brass body with a chrome plated, hardened steel shackle for cut resistance. The padlock is equipped with a 4-dial combination that is easy-to-use, set, reset. The padlock is ideal for indoor and outdoor use. It is perfect for general use around your home, small storage containers, lockers or backpacks.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.