This item is Discontinued.

Brinks Combination Padlock, Brass, 50mm, Resettable, High Security 2 PK 671-49202

Combination Padlock, Brass, 50mm, Resettable, High Security 2 PK (Discontinued)

  • Mfr # 671-49202
  • Zoro # G4639193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
671-49202
Zoro #
G4639193
UPC #
39208984935
Country of Origin
China

Dimensions

Shackle Dia.
2.5 in
Width
5.44 in
Depth
1 in
Overall Width
5.44 in
Height
7 in
Overall Height
7 in

Details

High Security
Yes
Key Type
Bottom
Shackle Material
Boron steel
For Use With
Storage units, chains, trailers, gates, and utility boxes
Number of Pins
Yes
Material
Brass
Color
Brass
Weight
1.15 lbs.
Application
High Security Applications, Construction
Features
Resettable Combination
Includes
2 Combination Padlocks

Description

Brink’s Resettable Padlock features a 50mm body with brass plating and a chrome plated Boron shackle for increased cut resistance. The padlock is equipped with an easy-to-set 4-dial combination for personalized security. With corrosion-resisting properties, brass is perfect for use indoors and outdoors. The padlock is ideal for all types of usages such as locking and securing lockers, storages, garages, backpacks and tool boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.