This item is Discontinued.

Brinks Deadbolt, Cylindrical, Residential 23061-105

Deadbolt, Cylindrical, Residential (Discontinued)

  • Mfr # 23061-105
  • Zoro # G7691078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23061-105
Zoro #
G7691078
UPC #
039208216890
Country of Origin
China

Dimensions

For Door Thickness
1-3/8" to 1-3/4"
Throw Length
3/4 in
Faceplate Dimensions
1 in x 2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
2
Series
Almarrion
Lockset Finish
Bright Brass
Keyway Type
Kwikset KW1
Key Type
Keyed Different
ADA Compliant
No
Cylinder
Single
Mortise/Cylindrical
Cylindrical
Includes
Hardware
Strike
Square Corner
Item
Deadbolt
Number of Keys
2
Material
Zinc
Pins
5
Ligature Resistant
No
Strike Dim.
1-1/8" x 2-3/4"
Backset
2-3/8" or 2-3/4"
Security Type
Medium-Duty
For Use With
Exterior Doors
Lockset Fire Rating
Not Rated

Description

Deadbolt, Cylindrical, Residential, Lockset Grade 2, Series Almarrion, Lockset Finish Bright Brass, Keyway Type Kwikset KW1, Key Type Keyed Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2 1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Exterior Doors, Includes Hardware, Material Zinc, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.