This item is Discontinued.

Brinks Keyed Alike Padlock, Laminated Steel, 40mm, Weatherproof 2PK 172-40281

Keyed Alike Padlock, Laminated Steel, 40mm, Weatherproof 2PK (Discontinued)

  • Mfr # 172-40281
  • Zoro # G4639132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-40281
Zoro #
G4639132
UPC #
39208994361
Country of Origin
China

Dimensions

Shackle Dia.
0.34 in
Shackle Height
1.75 in
Width
5.88 in
Height
6.38 in
Overall Height
6.38 in
Overall Width
5.88 in
Depth
1.5 in

Details

For Use With
Doors, gates, sheds, trailers, storages, chains
Material
Laminated Steel
Shackle Type
Standard Shackle
Includes
2 Padlocks and Keys
High Security
No
Weather Resistant
Yes
Shackle Material
Hardened steel
Key Type
Alike
Color
Black
Number of Pins
4
Keyway Type
M1
Features
Weather Resistant Design
Weight
1.15 lbs.
Application
Standard Security Applications, Construction

Description

These Sure-Grip 40mm padlocks are constructed with a rugged laminated steel body that contains a double-locking device for added pry strength and 4 spool pins for pick resistance protection.The lock features a plastic polymer cover to resist corrosion, enhanced by a chrome plated covered shackle. To increase corrosion resistance, this lock also has O-Rings around the shackle openings and a sliding keyway cover, making this lock impervious to rain, sleet, snow or moisture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.