Zoro Homepage

Keyed Alike Padlock, Laminated Steel, 44mm, High Security 2PK

  • Mfr # 677-44202

  • Zoro # G4638992


product price: $24.15
/ea

Key Features

For Use With
Commercial and Industrial High Security Locations
Shackle Dia.
0.31 in
Material
Laminated Steel
Shackle Type
Standard Shackle
Includes
Padlock and Key(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
677-44202
Zoro #
G4638992
UPC #
39208218597
Country of Origin
China

Dimensions

Shackle Dia.
0.31 in
Shackle Height
3.88 in
Height
7 in
Width
5.38 in
Depth
1.25 in
Overall Width
5.38 in
Overall Height
7 in

Details

For Use With
Commercial and Industrial High Security Locations
Material
Laminated Steel
Shackle Type
Standard Shackle
Includes
Padlock and Key(s)
High Security
Yes
Weather Resistant
Yes
Shackle Material
Boron
Number of Pins
4
Key Type
Alike
Keyway Type
M1
Color
Silver
Features
Boron Shackle
Weight
1.41 lbs.
Application
High Security Applications, Construction

Description

Brink’s Commercial XT Laminated Steel Padlock features a 44mm body and a Boron steel shackle for superior cut resistance. The padlock is designed with a four-pin cylinder to increase pick and pry resistance and dual stainless-steel locking mechanism for added security. A form-fitted plastic top and bottom bumper completes the look, offering protection from marring. With a consumer preferred powder coated finish, the padlock can withstand the harshest conditions. The padlock is best used to secure storage units, chains, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.