Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Alike Padlock, Stainless Steel, 70mm Puck, High Security 2PK

  • Mfr # 673-70201

  • Zoro # G4638861


product price: $33.65
/ea

Key Features

For Use With
Commercial and Industrial High Security Locations
Shackle Dia.
0.38 in
Material
Stainless Steel
Shackle Type
Hidden Shackle
Includes
Padlock and Key(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
673-70201
Zoro #
G4638861
UPC #
39208985079
Country of Origin
China

Dimensions

Shackle Dia.
0.38 in
Shackle Height
0.5 in
Width
7.13 in
Height
7 in
Depth
1 in
Overall Height
7 in
Overall Width
7.13 in

Details

For Use With
Commercial and Industrial High Security Locations
Material
Stainless Steel
Shackle Type
Hidden Shackle
Includes
Padlock and Key(s)
High Security
Yes
Weather Resistant
Yes
Shackle Material
Boron
Keyway Type
M1
Number of Pins
4
Key Type
Alike
Color
Silver
Application
High Security Applications, Construction
Weight
1.22 lbs.
Features
Boron Shackle

Description

This 70mm lock is constructed with a stainless steel body to resist corrosion, enhanced by a chrome plated steel shackle. The lock features 4 pin cylider making it pick resistant, a stainless steel shackle, and a rubber jacket to reduce marking on surfaces. This product is ideal for all types of storage lockers or sheds, truck work boxes, and construction site storage. Our line of Commercial grade locks are designed to exceed the rigorous expectations of professionals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.