Zoro Homepage

Keyed Different Padlock, Solid Steel, 63.5mm, High Security, Long SHKL

  • Mfr # 672-52701

  • Zoro # G4638441


product price: $36.75
/ea

Key Features

For Use With
Commercial and Industrial High Security Locations
Shackle Dia.
0.44 in
Material
Steel
Shackle Type
Long Shackle
Includes
Padlock and Key(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672-52701
Zoro #
G4638441
UPC #
39208985031
Country of Origin
Taiwan, Province of China

Dimensions

Shackle Dia.
0.44 in
Shackle Height
3 in
Height
7 in
Width
4 in
Overall Height
7 in
Depth
1.5 in
Overall Width
4 in

Details

For Use With
Commercial and Industrial High Security Locations
Material
Steel
Shackle Type
Long Shackle
Includes
Padlock and Key(s)
High Security
Yes
Weather Resistant
Yes
Shackle Material
Boron
Key Type
Different
Keyway Type
A1045
Number of Pins
6
Color
Silver
Application
High Security Applications, Construction
Weight
1.62 lbs.
Features
Boron Shackle

Description

Brink’s Commercial Solid Steel Padlock features a 63.5mm body and a thick chrome plated, Boron steel shackle for maximum security. The padlock is designed with a six-pin brass American keyway cylinder and dual steel ball bearing locking mechanism to reduce picking and prying. Brink’s Commercial Steel Padlock is ideal for storage containers, commercial and industrial high security, high duty applications.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.