Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Different Padlock, Stainless Steel, 44mm, High Security, Marine

  • Mfr # 677-44811

  • Zoro # G4638511


product price: $17.79
/ea

Key Features

For Use With
Commercial and Industrial High Security Locations
Shackle Dia.
0.28 in
Material
Stainless Steel
Shackle Type
Standard Shackle
Includes
Padlock and Key(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
677-44811
Zoro #
G4638511
UPC #
39208222723
Country of Origin
China

Dimensions

Shackle Dia.
0.28 in
Shackle Height
2.5 in
Height
7 in
Width
3.63 in
Overall Height
7 in
Overall Width
3.63 in
Depth
1.13 in

Details

For Use With
Commercial and Industrial High Security Locations
Material
Stainless Steel
Shackle Type
Standard Shackle
Includes
Padlock and Key(s)
High Security
Yes
Weather Resistant
Yes
Shackle Material
Stainless Steel
Key Type
Different
Color
Silver
Keyway Type
M1
Number of Pins
4
Weight
0.58 lbs.
Features
Stainless Steel Shackle
Application
High Security Applications, Construction

Description

The Brink's 44mm Laminated Padlock is constructed with a stainless-steel body for superior corrosion resistance and is enhanced by a 304 Grade stainless steel shackle. The Brink's lock is equipped with a long 2” shackle to safely pass through thicker locks or multiple fittings, 4-pin cylinder and a locking bolt to resist prying and hammering. A form-fitted plastic top and bottom bumper complete the look, offering protection from scratching and marring of your valuables. With its superior corrosion resistance, it is perfect to use all year long in any wet climate and harsh environments. The laminated stainless steel padlock is ideal for heavy-duty applications such as securing doors, gates, sheds, trailers, storages, chains and other items subject to the elements.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.