Zoro Homepage

Keyed Different Padlock, Stainless Steel, 70mm Puck, High Security

  • Mfr # 673-70001

  • Zoro # G4638633


product price: $17.15
/ea

Key Features

For Use With
Commercial and Industrial High Security Locations
Shackle Dia.
0.38 in
Material
Stainless Steel
Shackle Type
Hidden Shackle
Includes
Padlock and Key(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
673-70001
Zoro #
G4638633
UPC #
39208985055
Country of Origin
China

Dimensions

Shackle Dia.
0.38 in
Shackle Height
0.5 in
Height
7 in
Width
4.25 in
Overall Width
4.25 in
Depth
1 in
Overall Height
7 in

Details

For Use With
Commercial and Industrial High Security Locations
Material
Stainless Steel
Shackle Type
Hidden Shackle
Includes
Padlock and Key(s)
High Security
Yes
Weather Resistant
Yes
Shackle Material
Boron
Color
Silver
Keyway Type
M1
Key Type
Different
Number of Pins
4
Features
Boron Shackle
Application
High Security Applications, Construction
Weight
0.66 lbs.

Description

This 70MM lock is constructed with a stainless steel body and shackle to resist corrosion and provide superior cut resistance. The lock features a 4-pin cylinder making it pick resistant, and a rubber jacket to reduce damage to your valuables and contact surfaces. This product is ideal for storage units, lockers, sheds, truck work boxes, and construction site storage. Our line of Commercial grade locks are designed to exceed the rigorous expectations of professionals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.