This item is Discontinued.

Brinks Knob Lockset, Passage, Knob, Grade 2 C23045-119

Knob Lockset, Passage, Knob, Grade 2 (Discontinued)

  • Mfr # C23045-119
  • Zoro # G7691105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23045-119
Zoro #
G7691105
UPC #
039208216555
Country of Origin
China

Dimensions

Required Door Thickness
1 3/8 in and 1 3/4 in

Details

Lockset Finish
Satin Nickel
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Keyway Type
None
Key Type
Not Keyed
Series
Barrett
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2 3/8 in or 2 3/4 in
Lockset Performance Strength
Light Duty
Knob Material
Zinc
ADA Compliant
No
Ligature Resistant
No
Location Type
Residential
Item
Knob Lockset
Lockset Fire Rating
Not Rated
Includes
Mounting hardware
Pins
0
Number of Keys
0
For Use With
Interior Doors
Strike Dim.
1 1/4 in x 2 1/4 in
Strike Type
Square Corner Full Lip Strike
Style
Knob
Standards
ANSI
Keying
No

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, Knob Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.