This item is Discontinued.

Brinks Knob Lockset, Privacy, Knob, Grade 2 C23022-119

Knob Lockset, Privacy, Knob, Grade 2 (Discontinued)

  • Mfr # C23022-119
  • Zoro # G7690457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23022-119
Zoro #
G7690457
UPC #
039208216302
Country of Origin
China

Dimensions

Required Door Thickness
1 3/8 in and 1 3/4 in

Details

Lockset Finish
Satin Nickel
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Keyway Type
None
Key Type
Not Keyed
Series
Ganyon
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2 3/8 in or 2 3/4 in
Location Type
Residential
Standards
ANSI
Style
Knob
Strike Dim.
1 1/4 in x 2 1/4 in
Item
Knob Lockset
ADA Compliant
No
Ligature Resistant
No
Lockset Performance Strength
Light Duty
For Use With
Interior Doors
Strike Type
Square Corner Full Lip Strike
Includes
Mounting hardware
Pins
0
Knob Material
Zinc
Number of Keys
0
Lockset Fire Rating
Not Rated
Keying
No

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Knob Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.