Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 gal Tow Behind Sprayer, 52 in L Wand

  • Mfr # ST-251BH

  • Zoro # G812317799


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Type
Tow Behind
Wand Length
52 in
Wand Material
Coated Steel
Width
41.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-251BH
Zoro #
G812317799
UPC #
081174112607
Country of Origin
United States

Dimensions

Wand Length
52 in
Width
41.5 in

Details

Sprayer Tank Capacity
25 gal
Type
Tow Behind
Wand Material
Coated Steel
Item
Sprayer
Color
Black

Description

Applying liquid lawn fertilizer, herbicides, pesticides and more becomes infinitely easier and much more consistent using a Brinly Lawn Sprayer. The tank, tubing, valves, powder-coated steel frame and other components are built to withstand the corrosive properties of lawn and garden chemicals for lasting durability. The Brinly ST-25BH lawn sprayer is designed to be supremely versatile. Applying liquids to tall trees and large bushes is simple thanks to the 12-foot hand sprayer. Its collapsible swing-away booms and in-line mounted tank design provide easy maneuvering through lawn and garden gates, around retaining walls, asymmetrical trees, and other tight areas. Then swing out the sprayer booms to reach their full 90in spray width to cover large areas quickly. The Ultra Lo-Drift spray tips provide the best accuracy for both contact and systemic weed control with minimal wind drift. And since the easy on-off switch is mounted on the lawn tractor, you keep the power conveniently at your fingertips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.