Brinsea Products MJ3823C Ova-Easy 380 Advance Series II Cabinet Incubator
Mfr # MJ3823C
Zoro # G503982282
Specifications
Product Information
Description
Like its brothers, the OVA-Easy 380 Advance egg incubator is designed to offer the best possible performance at very reasonable price. Each aspect of the incubator design has been reviewed with this objective in mind to ensure that no other egg incubator can give you so many healthy chicks for so little money
The Ova-easy 380 Series II egg incubator like all models in the Brinsea? Ova-Easy cabinet incubator range is fitted with Brinsea?s proven Advance fully digital control system which is both accurate and easy to use. Incubation temperature (in øC or øF) and humidity are continuously displayed along with temperature alarm and egg turning status.
Features- Digital display of temperature and humidity
- Automatic temperature control in øF or øC fully factory calibrated
- High and low temperature alarms
- NEW high and low room temperature alarms
- NEW Cooling feature
- Programmable automatic egg turning - 30 to 180 minute intervals
- NEW single button press to level the shelves for easy tray access
- High performance, flexible incubator with integral hatcher.
- Large capacity, e. g. maximum 384 hens eggs including 96 in the integral hatching trays (312 with universal egg trays supplied)
- Suitable for a wide rangeof egg sizes
- Clear, double-glazed observation door
- Sturdy metal frame, energy efficient, insulated cabinet
- Unique ?laminar airflow? to eliminate cold spots
- Dimension: 37" H x 22" W x 37" L
- Weight: 80 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.