Zoro Homepage

Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, Degrees F, J-Type

  • Mfr # SDC120JF-A

  • Zoro # G4666453


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
J
Description/Special Features
Degrees F, 120V J-TYPE, ON-OFF CONTROL, SDC BENCHTOP TEMPERATURE CONTROLLER
Voltage
120V AC
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDC120JF-A
Zoro #
G4666453
UPC #
-
Country of Origin
Spain

Dimensions

Length
5.59 in
Width
4.34 in
Depth
1.75 in
Length (Straight Wireway)
5.59 in
Overall Length
5 5/8 in
Overall Height
1 3/4 in
Overall Width
4 3/8 in

Description

Temperature Controller, Digital, J Sensor Type, DIN Size Not Applicable, Input Voltage 120V AC, Switch Function On/Off, Output 120V AC, Temp. Range 32 Degrees to 999 Degrees F/0 Degrees to 600 Degrees C, Control Mode On/Off Action, 10 Amps, Length 5.59 in, Width 4.34 in, Depth 1.75 in, Degrees F, 120V J-TYPE, ON-OFF CONTROL, SDC BENCHTOP TEMPERATURE CONTROLLER, Hysteresis 1-20 DEGREES, Setting Accuracy Accuracy: +/-0.6 Percent of Span, +/-1 Digit, Alarms Audible, Power Consumption 4 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.