Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Heater, Heavy Duty, For Poly Drums/Pails, 240VAC, 200W, 16 Gallon

  • Mfr # GDPCS21

  • Zoro # G7128904


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Watts
200 W
Amps AC
1.7 A
Voltage
240 V
Watt Density
1.23 W/sq in
Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDPCS21
Zoro #
G7128904
UPC #
-
Country of Origin
United States

Dimensions

Length
44 in
Drum Dia.
14 in
Width
4 in
Strap Width
3 in
Height
1/4 in
Heater Width
4 in
Heater Length
44 in
Power Cord Length
6 ft
Drum Diameter - Maximum
14 in

Details

Item
Drum Heater
Watts
200 W
Amps AC
1.7 A
Voltage
240 V
Watt Density
1.23 W/sq in
Drum Capacity
15 gal
Type
Electric
Control Range
50 Degrees to 160 Degrees F
Includes
Bare Ends
For Use With
Poly Drum
Features
Built in Electrically Grounded
Standards
CSA Certified
Powered By
Electric
Thermostat Temperature -Minimum
0 Degrees F
For Container Type
Drums
Operating Voltage
230V AC
Operating Temperature - Minimum
50 Degrees F
Electrical Connection Type
Bare Wires
Current Rating
1.7 A
Operating Temperature - Maximum
160 Degrees F
Thermostat Temperature -Maximum
160 Degrees F
For Container Material Type
Plastic
For Container Capacity
15 gal
Environment
Indoor, Outdoor

Description

Drum Heater, Current Rating 1.7 A, Environment Indoor, Outdoor, For Container Capacity 15 gal, For Container Material Type Plastic, For Container Type Drums, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 230V AC, Watt Density 1.23 W/sq in, Watts 200 W, Drum Diameter - Maximum 14 in, Electrical Connection Type Bare Wires, Features Built in Electrically Grounded, Heater Length 44 in, Heater Width 4 in, Includes Bare Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.