Shop BRISKHEAT
See all product information
Create Account
Non-Hazardous 240 VAC
- Mfr # GCW9511502
- Zoro # G724485852
product price:Â
$
1,234.99
/ea
Free Shipping & Returns
Key Features
Thermostat Temperature -Minimum
30 Degrees F
Includes
10 ft Cord with Crimped Ferrule Leads
Application
Condensation Control, Pressure Increase, Temperature Control in Either Indoor or Outdoor Locations
Heater Height
9 in
Electrical Connection Type
Crimped Ferrule Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCW9511502
- Zoro #
- G724485852
- UPC #
- -
- Country of Origin
- United States
- Thermostat Temperature -Minimum
- 30 Degrees F
- Includes
- 10 ft Cord with Crimped Ferrule Leads
- Application
- Condensation Control, Pressure Increase, Temperature Control in Either Indoor or Outdoor Locations
- Electrical Connection Type
- Crimped Ferrule Leads
- Thermostat Temperature -Maximum
- 150 Degrees F
- Heater Exterior Material
- Silicone Impregnated Cloth
- Item
- Gas Cylinder Warmer
- Current Rating
- 0.63 A
- Insulation Material
- Fiberglass
- Operating Temperature - Maximum
- 95 Degrees F
- Environment
- Indoor, Outdoor
- Operating Voltage
- 230V AC
- Operating Temperature - Minimum
- 30 Degrees F
- For Container Material Type
- Metal
- Watts
- 150 W
- Closure Method
- Hook and Loop
- Features
Dimensions
- Heater Height
- 9 in
- Heater Length
- 51 in
- Drum Diameter - Maximum
- 9 in
- Drum Diameter - Minimum
- 9 in
- Power Cord Length
- 10 ft
- Fits Chest Size
Description
Gas Cylinder Warmer, Current Rating 0.63 A, Environment Indoor, Outdoor, For Container Capacity Not Applicable, For Container Material Type Metal, Thermostat Temperature -Maximum 150 Degrees F, Thermostat Temperature -Minimum 30 Degrees F, Operating Voltage 230V AC, Watt Density Not Applicable, Watts 150 W, Closure Method Hook and Loop, Controller Type Not Applicable, Drum Diameter - Maximum 9 in, Drum Diameter - Minimum 9 in, Electrical Connection Type Crimped Ferrule Leads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.