Hazardous 120 VAC
- Mfr # HCW8481501
- Zoro # G524486745
product price:Â
$
2,529.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection Type
Bare Wires
For Container Material Type
Metal
Heater Height
8 in
Heater Length
48 in
Power Cord Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCW8481501
- Zoro #
- G524486745
- UPC #
- -
- Country of Origin
- United States
- Electrical Connection Type
- Bare Wires
- For Container Material Type
- Metal
- Thermostat Temperature -Maximum
- 150 Degrees F
- Item
- Gas Cylinder Warmer
- Application
- Condensation Control, Pressure Increase, Temperature Control in Hazardous-Areas: CSA Class 1
- Features
- Environment
- Indoor, Outdoor
- Includes
- 10 ft Cord with Bare Wire Leads
- Watts
- 150 W
- Operating Temperature - Minimum
- 30 Degrees F
- Thermostat Temperature -Minimum
- 30 Degrees F
- Operating Voltage
- 115V AC
- Operating Temperature - Maximum
- 95 Degrees F
- Insulation Material
- Fiberglass
- Heater Exterior Material
- Silicone Impregnated Cloth
- Standards
- CSA
- Closure Method
- Hook and Loop
- Current Rating
- 0.63 A
Dimensions
- Heater Height
- 8 in
- Heater Length
- 48 in
- Power Cord Length
- 10 ft
- Drum Diameter - Minimum
- 8 in
- Drum Diameter - Maximum
- 8 in
- Fits Chest Size
Description
Gas Cylinder Warmer, Current Rating 0.63 A, Environment Indoor, Outdoor, For Container Capacity Not Applicable, For Container Material Type Metal, Thermostat Temperature -Maximum 150 Degrees F, Thermostat Temperature -Minimum 30 Degrees F, Operating Voltage 115V AC, Watt Density Not Applicable, Watts 150 W, Closure Method Hook and Loop, Controller Type Not Applicable, Drum Diameter - Maximum 8 in, Drum Diameter - Minimum 8 in, Electrical Connection Type Bare Wires
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.