Extra Heavy Duty 120V, Metal
- Mfr # DHCH10
- Zoro # G024485873
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP54
Application
Freeze Protection, Heat-Up Drum Contents to a Required Temperature, Melting of Solids, Temperature Maintenance, Thermal Mixing, Viscosity Control
Watts
550 W
Electrical Connection Type
5-15P Plug
Thermostat Temperature -Maximum
425 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHCH10
- Zoro #
- G024485873
- UPC #
- -
- Country of Origin
- United States
- IP Rating
- IP54
- Application
- Freeze Protection, Heat-Up Drum Contents to a Required Temperature, Melting of Solids, Temperature Maintenance, Thermal Mixing, Viscosity Control
- Watts
- 550 W
- Electrical Connection Type
- 5-15P Plug
- Thermostat Temperature -Maximum
- 425 Degrees F
- Thermostat Temperature -Minimum
- 50 Degrees F
- Standards
- cCSAus, CE, cURus, REACH, RoHS
- Insulation Material
- Fiberglass
- Operating Voltage
- 115V AC
- Closure Method
- Expandable Spring
- Operating Temperature - Minimum
- -60 Degrees F
- Controller Type
- Analog
- Current Rating
- 2.29 A
- Heater Exterior Material
- Silicone Rubber
- Environment
- Indoor, Outdoor
- Includes
- 6 ft Cord with NEMA 5-15 Plug
- Item
- Drum Heater
- For Container Capacity
- 3.5 to 7 gal
- For Container Material Type
- Metal
- Operating Temperature - Maximum
- 450 Degrees F
- Features
- Heavy-Duty, Plug and Play
- Watt Density
- 5 W/sq in
Dimensions
- Power Cord Length
- 6 ft
- Heater Height
- 4 in
- Drum Diameter - Minimum
- 11 1/8 in
- Drum Diameter - Maximum
- 12 1/8 in
- Heater Length
- 35 in
- Fits Chest Size
- Heavy-Duty, Plug and Play
Description
Drum Heater, Current Rating 2.29 A, Environment Indoor, Outdoor, For Container Capacity 3.5 to 7 gal, For Container Material Type Metal, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 5 W/sq in, Watts 550 W, Closure Method Expandable Spring, Controller Type Analog, Drum Diameter - Maximum 12 1/8 in, Drum Diameter - Minimum 11 1/8 in, Electrical Connection Type 5-15P Plug, Features Heavy-Duty, Plug and Play
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.