Shop BRISKHEAT
See all product information
Create Account
Hazardous 120 VAC
- Mfr # HCW9511501
- Zoro # G924484600
product price:Â
$
2,570.99
/ea
Free Shipping & Returns
Key Features
Power Cord Length
10 ft
Features
Includes
10 ft Cord with Bare Wire Leads
Current Rating
0.63 A
Operating Voltage
115V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCW9511501
- Zoro #
- G924484600
- UPC #
- -
- Country of Origin
- United States
- Features
- Includes
- 10 ft Cord with Bare Wire Leads
- Current Rating
- 0.63 A
- Operating Voltage
- 115V AC
- Environment
- Indoor, Outdoor
- Thermostat Temperature -Maximum
- 150 Degrees F
- Closure Method
- Hook and Loop
- Item
- Gas Cylinder Warmer
- Heater Exterior Material
- Silicone Impregnated Cloth
- For Container Material Type
- Metal
- Operating Temperature - Minimum
- 30 Degrees F
- Thermostat Temperature -Minimum
- 30 Degrees F
- Electrical Connection Type
- Bare Wires
- Operating Temperature - Maximum
- 95 Degrees F
- Application
- Condensation Control, Pressure Increase, Temperature Control in Hazardous-Areas: CSA Class 1
- Watts
- 150 W
- Standards
- CSA
- Insulation Material
- Fiberglass
Dimensions
- Power Cord Length
- 10 ft
- Drum Diameter - Minimum
- 9 in
- Heater Height
- 9 in
- Heater Length
- 51 in
- Drum Diameter - Maximum
- 9 in
- Fits Chest Size
Description
Gas Cylinder Warmer, Current Rating 0.63 A, Environment Indoor, Outdoor, For Container Capacity Not Applicable, For Container Material Type Metal, Thermostat Temperature -Maximum 150 Degrees F, Thermostat Temperature -Minimum 30 Degrees F, Operating Voltage 115V AC, Watt Density Not Applicable, Watts 150 W, Closure Method Hook and Loop, Controller Type Not Applicable, Drum Diameter - Maximum 9 in, Drum Diameter - Minimum 9 in, Electrical Connection Type Bare Wires
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.